Fiber Enclosure, Rack Mount, for 6 FAP/FMP Adapter Panels, Black

Item #: 104601

Cat #: FRME2U

UPC: 074983079032

Sign In or Register to view pricing and more.
Holds up to six FAP or FMP adapter panels or FOSM Splice Modules. Bidirectional Slide-out drawer provides front and rear access to fibers. Dimensions: 3.48"H x 17"W x 14.20"D (88mm x 432mm x 361mm).

Overview

Holds up to six FAP or FMP adapter panels or FOSM Splice Modules. Bidirectional Slide-out drawer provides front and rear access to fibers. Dimensions: 3.48"H x 17"W x 14.20"D (88mm x 432mm x 361mm).
Holds up to six FAP or FMP adapter panels or FOSM splice modules. Bi-directionalsliding drawers provides front and rear access to fibers. Dimensions: 3.48"H x 17.00"W x 14.20"D
Also known as: 074983079032, FRME2U

Specifications

Mounting: Rack
Size: 2RMU
Width: 17 in
Color: Black
Height: 3.480 in
Depth: 14.200 in
Mounting: Rack
Width: 17 in
Height: 3.480 in
Size: 2RMU
Color: Black
Depth: 14.200 in

Customer Reviews

No reviews for this product
(0)