Fiber Enclosure, Rack Mount, for 3 FAP/FMP Adapter Panels, Black

Item #: 104576

Cat #: FRME1U

UPC: 074983079018

Fiber Enclosure, Holds up to 3 FAP or FMP Adapter Panels, or FOSM Splice Modules, Bi-Directional, Slide-out Drawer for Front and Rear Access to Fibers, 1.74 Inch Height x 17 Inch Width x 14.20 inch Depth, Black, 1RMU
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fiber Enclosure, Holds up to 3 FAP or FMP Adapter Panels, or FOSM Splice Modules, Bi-Directional, Slide-out Drawer for Front and Rear Access to Fibers, 1.74 Inch Height x 17 Inch Width x 14.20 inch Depth, Black, 1RMU
The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting up to 72 fiber optic cable, terminations, splices, connectors and patch cords using up to 3 FAP or FMP adapter panels or FOSM splice modules. Because of this versatility, the enclosure is able to serve as a transition from backbone cabling to distribution switching, an interconnect to active equipment, or as a cross-connect or interconnect in a main or horizontal distribution area. Users can even easily access the fibers through front and rear pullout drawers. Steel, 1 RU, 3 ports, 1.74"H x 17.00"W x 14.20"D (44.2mm x 432.0mm x 361.0mm), Black, 1pc.
Also known as: 074983079018, FRME1U

Specifications

Mounting: Rack
Width: 17 in
Color: Black
Size: 1RMU
Height: 1.740 in
Depth: 14.200 in
Mounting: Rack
Color: Black
Height: 1.740 in
Width: 17 in
Size: 1RMU
Depth: 14.200 in

Customer Reviews

No reviews for this product
(0)