Round Cover, Diameter: 5", Type: Dual Service, Brass

Item #: 10452

Cat #: E97BR2D

UPC: 034481178712

Documents & Guides
5" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle, (2) Data Ports. Color: Brass. Includes: Divider Kit. For use in Carpet and Tile Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

5" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle, (2) Data Ports. Color: Brass. Includes: Divider Kit. For use in Carpet and Tile Applications.
Carlon round floor boxes give you the same cost-saving advantages over metal boxes as our rectangular boxes. By letting you combine power, data, and communications in the same box, you can dramatically reduce your installation time and cost compared to other nonmetallic boxes. In addition, multi-use covers mean fewer SKUs to deal with and greater jobsite flexibility to increase your savings further. Take a closer look at all their advantages for yourself.
Also known as: 034481178712, E97BR2D, brass floor box lid

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass

Customer Reviews

No reviews for this product
(0)