1
more

Switch Duplex Comb SP/PL 15A 120V IV
Item #: 104486
Cat #: 277V-BOX
UPC: 032664750328
Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Arrow Hart’s commercial grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Also known as: 032664750328, 277V-BOX
Specifications
Amps: | 15 |
Color: | Ivory |
Amps: | 15 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)