Innerduct, Riser-Gard, 1", 5200' Reel

Item #: 104463

Cat #: DF4X1C-5200

UPC: 791207213132

Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 1", 5200' Reel, Orange, for use in Riser and General Purpose Applications
Sign In or Register to view pricing and more.

Carlon
CC120B PVC Conduit Cutter, 8"
Item #: 212929
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 1", 5200' Reel, Orange, for use in Riser and General Purpose Applications
Plenum-Gard is a UL Listed nonmetallic corrugated flexible conduit for use in Plenum, Riser and General Purpose applications. Plenum-Gard is manufactured from PVDF resin, which is extremely durable and resistant to abrasion and mechanical damage before/after cable installation.
Also known as: 791207213132, DF4X1C-5200

Specifications

Diameter: 1 in
Color: Orange
Length: 5200 ft
Material: PVC
Diameter: 1 in
Length: 5200 ft
Color: Orange
Material: PVC

Customer Reviews

No reviews for this product
(0)