Switch Duplex Comb SP/PL 15A 120V WH

Item #: 104461

Cat #: 277W-BOX

UPC: 032664750335

Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Also known as: 032664750335, 277W-BOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Standard
Color: White
Mounting: Flush
Amps: 15
Type: Standard
Poles: 1
Material: Thermoplastic
Color: White

Customer Reviews

No reviews for this product
(0)