This product has been discontinued.
Decora Switch, (2) 1-Pole, 15A, Ivory
Item #: 104441
Cat #: TM811-ICC
UPC: 785007009057
Sign In or Register to view pricing and more.
Documents & Guides
Decora Switch, (2) 1-Pole, 15A, Ivory15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Side Wired - Ivory.
Overview
Decora Switch, (2) 1-Pole, 15A, Ivory15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Side Wired - Ivory.
Also known as: 785007009057, TM811-ICC
Specifications
Type: | Combination Switch, 2 Device, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | Combination Switch, 2 Device, Rocker Switch, Decora |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)