Service Drop Grip, Single Eye, Length: 6.5", Tin-Coated Bronze

Item #: 104430

Cat #: 02217003

UPC: 783585307602

Sign In or Register to view pricing and more.
Documents & Guides
Service Drop Grip, Single U Eye, Multi-Weave, Closed Mesh, Tinned Bronze Grip, Heavy Duty, Cable Diamter Range: 0.350 Inch - 0.440 Inch, Mesh Length: 6.5 Inch.

Overview

Service Drop Grip, Single U Eye, Multi-Weave, Closed Mesh, Tinned Bronze Grip, Heavy Duty, Cable Diamter Range: 0.350 Inch - 0.440 Inch, Mesh Length: 6.5 Inch.
Also known as: 783585307602, 02217003

Specifications

Length: 6 1/2 in
Material: Bronze
Diameter Range: 0.350 - 0.440 in
Length: 6 1/2 in
Diameter Range: 0.350 - 0.440 in
Material: Bronze

Customer Reviews

No reviews for this product
(0)