This product has been discontinued.
EWD CWL1420FO Flanged Outlet 20A 12
Item #: 1043787
Cat #: AHL1420FO
UPC: 040893680927
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 20A 125/250V 3P4W H/L BW 3680927
Overview
Flanged Outlet 20A 125/250V 3P4W H/L BW 3680927
Also known as: 040893680927, AHL1420FO
Specifications
Type: | Locking |
Material: | Polycarbonate, Nylon |
Color: | Black, White |
Amps: | 20 |
NEMA Configuration: | L14-20P |
Type: | Locking |
Color: | Black, White |
NEMA Configuration: | L14-20P |
Material: | Polycarbonate, Nylon |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)