Conn CR 20A 125V 2P3W Str AutoGrip YL

Item #: 1043785

Cat #: 5369NCR

UPC: 040893018904

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade connector,#16-12 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,Corrosion resistant,Nylon,5-20R,Two-pole,three-wire,grounding,Screw,0.33-0.66",Nylon,Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade connector,#16-12 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,Corrosion resistant,Nylon,5-20R,Two-pole,three-wire,grounding,Screw,0.33-0.66",Nylon,Core pack
Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.
Also known as: 040893018904, 5369NCR

Specifications

Type: Industrial
Material: Nylon
Color: Yellow
Type: Industrial
Color: Yellow
Material: Nylon

Customer Reviews

No reviews for this product
(0)