This product has been discontinued.
Decora Switch, Lighted 1-Pole/3-Way, 15A, White
Item #: 104366
Cat #: TM813-WCC
UPC: 785007009132
Sign In or Register to view pricing and more.
Documents & Guides
Decora Switch, Lighted 1-Pole/3-Way, 15A, White15 Amp, 120/277 Volt, Decora Style Single-Pole / Three-Way AC Combination Switch, Grounding, Side Wired - White.
Overview
Decora Switch, Lighted 1-Pole/3-Way, 15A, White15 Amp, 120/277 Volt, Decora Style Single-Pole / Three-Way AC Combination Switch, Grounding, Side Wired - White.
Also known as: 785007009132, TM813-WCC, stacked switch
Specifications
Type: | 3-Way, Combination Switch, 2 Device, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | White |
Type: | 3-Way, Combination Switch, 2 Device, Rocker Switch, Decora |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)