This product has been discontinued.
Decora Switch, Lighted 1-Pole/3-Way, 15A, Ivory
Item #: 104356
Cat #: TM813-ICC
UPC: 785007009170
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / Three-Way AC Combination Switch, Grounding, Side Wired - Ivory.
Overview
15 Amp, 120/277 Volt, Decora Style Single-Pole / Three-Way AC Combination Switch, Grounding, Side Wired - Ivory.
Also known as: 785007009170, TM813-ICC
Specifications
Type: | 3-Way, 2 Device, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | Ivory |
Type: | 3-Way, 2 Device, Rocker Switch, Decora |
Poles: | 1 |
Color: | Ivory |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)