
Fuse, Fast-Acting Glass Fuse, 5mm x 20mm, 5A, 125V, RoHS
Item #: 104325
Cat #: GMA-5-R
UPC: 051712647984
Documents & Guides
Fuse, 5 Amp UL Fast-Acting Glass, 5 mm x 20 mm, 125 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59, RoHS
Sign In or Register to view pricing and more.
Overview
Fuse, 5 Amp UL Fast-Acting Glass, 5 mm x 20 mm, 125 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59, RoHS
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647984, GMA-5-R
Specifications
Speed: | Fast Acting |
Diameter: | 5 mm |
Length: | 20 mm |
Amps: | 5 |
Material: | Glass |
Mounting: | Cartridge |
Volts AC: | 125 |
Interrupt Rating AC: | 10 kA |
Speed: | Fast Acting |
Length: | 20 mm |
Material: | Glass |
Volts AC: | 125 |
Diameter: | 5 mm |
Amps: | 5 |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)