Lamp Module, Integrated LED, 24-120V AC/DC, White, Latch Mount

Item #: 454583

Cat #: 800F-NUW

UPC: 885630179360

Documents & Guides
Lamp Module, Integrated, White LED, 24 - 120 Volt AC/DC, Latch Mount, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Module, Integrated, White LED, 24 - 120 Volt AC/DC, Latch Mount, 10 per Package
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 885630179360, 800F-NUW

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Color: White
Volts AC Range: 24 - 120
Volts DC Range: 24 - 120
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: LED, Lamp Module
Material: Plastic
Volts AC Range: 24 - 120
Size: 22.5 mm
Family / Style: 800F
Color: White
Volts DC Range: 24 - 120

Customer Reviews

No reviews for this product
(0)