This product has been discontinued.
Decora Switch, (2) 3-Way, 15A, White
Item #: 104305
Cat #: TM833-WCC
UPC: 785007009255
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Overview
15 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Also known as: 785007009255, TM833-WCC
Specifications
Type: | 3-Way, 2 Device, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | White |
Type: | 3-Way, 2 Device, Rocker Switch, Decora |
Amps: | 15 |
Volts AC: | 120, 277 |
Color: | White |
Customer Reviews
No reviews for this product
(0)