One-Hole Lug

Item #: 1042690

Cat #: CXS70-14-C

UPC: 074983837304

Sign In or Register to view pricing and more.
Documents & Guides
One-hole, copper, single barrel, straight fixed tongue lug, #14 - #4 AWG, 1/4" (6.4mm) stud hole.

Overview

One-hole, copper, single barrel, straight fixed tongue lug, #14 - #4 AWG, 1/4" (6.4mm) stud hole.
Copper Mechanical Lug, One-Hole, Single Barrel, Straight Tongue, No. 14- No. 4 American Wire Guage, 1/4 inch (6.4 millimeters) Stud, Made from high strength electrolytic copper to provide premium electrical and mechanical performance, Compact design saves space, Inspection window to visually assure full conductor insertion, Plated steel set screw provides high strength, durable electrical contact between conductor and connector, cULus Listed for use up to 600 Volts, UL temperature rating 90 degrees Celsius.
Also known as: 074983837304, CXS70-14-C

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)