Switch Duplex Comb 3Way/3Way 15A 120V LA

Item #: 104258

Cat #: 276LA

UPC: 032664583322

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 3-way, dplx, thermoplas

Overview

Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 3-way, dplx, thermoplas
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).
Also known as: 032664583322, 276LA

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15
Material: Thermoplastic
Type: Standard
Mounting: Flush
Amps: 15
Type: Standard
Color: Light Almond
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)