HOSP GRD DUP RECP 20A 125V MRI RED

Item #: 104165

Cat #: 8300-REDMRI

UPC: 785007269222

Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Red

Overview

Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Red
Also known as: 785007269222, 8300-REDMRI

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)