TradeSelect, Residential Grade, Single, 30A 125/250V, 3-Pole 4-Wire

Item #: 104078

Cat #: RR430

UPC: 883778100819

Sign In or Register to view pricing and more.
Documents & Guides
TradeSelect, Residential Grade, Single, 30A 125/250V, 3-Pole 4-Wire Ground, 14-30R, Surface Mount, Black

Overview

TradeSelect, Residential Grade, Single, 30A 125/250V, 3-Pole 4-Wire Ground, 14-30R, Surface Mount, Black
Hubbell HUBRR430 residential grade receptacle. 30A 125/250V, 3-Pole 4-Wire Grounding. Surface mount.
Also known as: 883778100819, RR430

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Surface
Color: Black
Amps: 30
NEMA Configuration: 10-30R
Type: Grounding, Receptacle, Industrial Grade
Color: Black
NEMA Configuration: 10-30R
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)