S-A QF250A BRKR QPF2 GFCI 5mA 2P 24

Item #: 1040658
Cat #: QF250A
UPC: 887621216771
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRKR 50A 2P 120/240V 10K QPFB GFCI 5MA

Overview

BRKR 50A 2P 120/240V 10K QPFB GFCI 5MA
Also known as: 887621216771, QF250A

Specifications

Poles: 2
Volts AC: 120/240
Family / Style: QP
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Amps: 50

Customer Reviews

No reviews for this product
(0)