15A GFCI Commercial Grade Decora Receptacle, 5-15R, Black

Item #: 1039523

Cat #: GFRST15BK

UPC: 883778122019

Sign In or Register to view pricing and more.
Documents & Guides
Power Protection Devices, Receptacle, Self Test, GFCI, 15 A 125 V, 2-Pole 3-Wire Grounding, 5-15 R, Black

Overview

Power Protection Devices, Receptacle, Self Test, GFCI, 15 A 125 V, 2-Pole 3-Wire Grounding, 5-15 R, Black
This self-test receptacle has an amperage rating of 15 A and a voltage rating of 125 V, along with a NEMA rating of 5-15R. The receptacle also features 2-pole, 3-wire grounding.
Also known as: 883778122019, GFRST15BK

Specifications

Type: Decorator Duplex
Color: Black
NEMA Configuration: 5-15R
Type: Decorator Duplex
NEMA Configuration: 5-15R
Color: Black

Customer Reviews

No reviews for this product
(0)