ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 1038837

Cat #: H200X034H2T

UPC: 074983525997

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in yellow is one-sided with a 3/16" (4.8 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.34" high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliab

Overview

The thermal transfer military grade heat-shrink label in yellow is one-sided with a 3/16" (4.8 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.34" high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliab
Also known as: 074983525997, H200X034H2T

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)