150W MH Floodlight

Item #: 103878

Cat #: FXH150PSQ

UPC: 019813970608

Flood Light, 150W MH, IntegraHood Glare Shield, Medium Base. Lamp Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flood Light, 150W MH, IntegraHood Glare Shield, Medium Base. Lamp Included.
High performance HID floodlights. An affordable solution for long life and reliable Spot and Flood lighting.
Also known as: 019813970608, FXH150PSQ

Specifications

Wattage: 150
Material: Bronze
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 150
Mounting: Knuckle
Volts AC Range: 120 - 277
Material: Bronze
Color: Bronze

Customer Reviews

No reviews for this product
(0)