Weatherprf Box Pendant

Item #: 1038715

Cat #: 8161BP

UPC: 018997088802

Security Camera Mounting Box, Pipe Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Security Camera Mounting Box, Pipe Mount.
Arlington’s new POLE-MOUNT Box features an integral mounting bracket. Now you can install a camera, or other electrical accessory anywhere you need to on a rigid pipe 3" to 6" in diameter. Fast and easy to install, the new 8161PM box attaches to a round metallic or non-metallic pole with hose clamps. 8161series boxes offer flexible solutions to mounting security cameras, detectors, electrical accessories or fixtures outdoors! These non-metallic boxes hold up to 50 lbs in most applications; 10 lbs on a wall. They have positionable threaded openings so you can install a camera (etc) where you need it now; then install additional cameras later. You can install a power or low voltage camera (with mounting holes wider than 4.5" apart) right on the box and mount it in a variety of ways to a wall or ceiling. In addition to the new POLE-MOUNT Box:
Also known as: 018997088802, 8161BP

Specifications

Type: Mount
Material: Plastic
Color: White
Type: Mount
Color: White
Material: Plastic

Customer Reviews

No reviews for this product
(0)