5W B11 LED Lamp, 30K

Item #: 1038610

Cat #: LED5E26B1130K

UPC: 762148250418

Sign In or Register to view pricing and more.
TCP 5WATT BLUNT TIP LED 30K

Overview

TCP 5WATT BLUNT TIP LED 30K
Also known as: 762148250418, LED5E26B1130K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 3000 (Warm White)
Wattage: 5
Lumens: 350
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)