
Flexible LED Tape Light, 15', 12V, 2700K
Item #: 1038460
Cat #: LB100-15F-27K
UPC: 848070051054
Documents & Guides
Flexible LED Tape Light, 12 Volt, Length: 15 foot, Color Temperature: 2700K
Sign In or Register to view pricing and more.
Overview
Flexible LED Tape Light, 12 Volt, Length: 15 foot, Color Temperature: 2700K
Also known as: 848070051054, LB100-15F-27K
Specifications
Volts DC: | 12 |
Color Temperature: | 2700 (Warm White) |
Length: | 15 ft |
Light Technology: | LED |
Volts DC: | 12 |
Length: | 15 ft |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)