LED Undercabinet Fixture, 12”, 3000K, 5 Watt, 450 Lumen

Item #: 1038449

Cat #: EU-LED-12-450L-TRIAC-30K-WH-SW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 12 Inch, 3000K, 4 Watt, 450 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch

Overview

LED Undercabinet Fixture, 12 Inch, 3000K, 4 Watt, 450 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Also known as: EU-LED-12-450L-TRIAC-30K-WH-SW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Length: 12 in
Color: White
Lumens: 450
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 5
Length: 12 in
Lumens: 450
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)