Ceiling Light, 2 Light, 60W, Satin Nickel

Item #: 103810

Cat #: 2680MRSN

UPC: 783209268029

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2 Light, 60 Watt, Satin Nickel, Width: 12-1/2 in, Medium Screw

Overview

Ceiling Light, 2 Light, 60 Watt, Satin Nickel, Width: 12-1/2 in, Medium Screw
Also known as: 783209268029, 2680MRSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Diameter: 12 1/2 in
Wattage: 60
Type: Ceiling Fixture
Base: Medium Screw (E26)
Diameter: 12 1/2 in
Type: Ceiling Fixture
Color: Satin Nickel
Wattage: 60

Customer Reviews

No reviews for this product
(0)