Plugtail Hospital Grade GFCI Receptacle, 20A, Red

Item #: 103799
Cat #: PT2095-HGRED
UPC: 785007167238
Sign In or Register to view pricing and more.
Documents & Guides
Plugtail Hospital Grade GFCI Receptacle, 20A, 125V, NEMA 5-20R, Red

Overview

Plugtail Hospital Grade GFCI Receptacle, 20A, 125V, NEMA 5-20R, Red
Also known as: 785007167238, PT2095-HGRED

Specifications

Type: Receptacle, Duplex, Decora, Decorator
Color: Red
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Receptacle, Duplex, Decora, Decorator
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Red
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)