VNDLPRF 12 "X12 " CEILING 100 QT
Item #: 103778
Cat #: VAN5HH100QT
UPC: 019813225029
Made in USA
Documents & Guides
VANDALPROOF 12 Inch X 12 Inch CEILING 100W MH QT BRONZE
Sign In or Register to view pricing and more.
Overview
VANDALPROOF 12 Inch X 12 Inch CEILING 100W MH QT BRONZE
Also known as: 019813225029, VAN5HH100QT
Specifications
Wattage: | 100 |
Color: | Bronze |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 100 |
Light Technology: | HID |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)