PT SW CONN 6" STR

Item #: 103775

Cat #: PTS6-SOL3-277

UPC: 785007000528

Sign In or Register to view pricing and more.
Documents & Guides
PS PTS6-SOL3-277 PT SW CONN 6" STR

Overview

PS PTS6-SOL3-277 PT SW CONN 6" STR
Also known as: 785007000528, PTS6-SOL3-277

Specifications

Material: Die Cast Aluminum
Gangs: 3
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 3
Color: Gray

Customer Reviews

No reviews for this product
(0)