Patch Panel Kit, 24 Port, Cat6 TX Mod, B

Item #: 1037349

Cat #: UICMPPK6G24BL

UPC: 074983680856

Sign In or Register to view pricing and more.
Mini Com Ultimate ID 24-port modular angled patch panel kit with faceplates in black, includes with label covers and twenty four category 6 jack modules (1RU). LABELS SOLD SEPARATELY

Overview

Mini Com Ultimate ID 24-port modular angled patch panel kit with faceplates in black, includes with label covers and twenty four category 6 jack modules (1RU). LABELS SOLD SEPARATELY
Also known as: 074983680856, UICMPPK6G24BL

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Color: Black
Type: Angled
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)