
Enclosure, NEMA 4X, Hinge Cover, 12" x 10" x 6"
Item #: 1036716
Cat #: AMP1206LF
UPC: 085339993421
Enclosure, Wall Mount, NEMA 4X, Hinge Cover with Snap Latch, 12 x 10 x 6 Inch, Polycarbonate, Gray
Sign In or Register to view pricing and more.
Overview
Enclosure, Wall Mount, NEMA 4X, Hinge Cover with Snap Latch, 12 x 10 x 6 Inch, Polycarbonate, Gray
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339993421, AMP1206LF
Specifications
Material: | Polycarbonate |
Color: | Gray |
Size: | 12 x 10 x 6 in |
Material: | Polycarbonate |
Size: | 12 x 10 x 6 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)