Motion Sensor, Outdoor, 500W, 120V, White

Item #: 103640

Cat #: STUFF500W

UPC: 019813760230

Sign In or Register to view pricing and more.
Documents & Guides
Motion Sensor, Outdoor, 500 Watt, 120 Volt, White, 180°, Wall Mount

Overview

Motion Sensor, Outdoor, 500 Watt, 120 Volt, White, 180°, Wall Mount
Also known as: 019813760230, STUFF500W

Specifications

Wattage: 500
Volts AC: 120
Color: White
Type: Motion Sensor
Mounting: Wall
Angle: 180°
Wattage: 500
Color: White
Mounting: Wall
Volts AC: 120
Type: Motion Sensor
Angle: 180°

Customer Reviews

No reviews for this product
(0)