Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Item #: 103634

Cat #: 1032BK

UPC: 783209103214

Documents & Guides
Crown Hill 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Crown Hill 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Also known as: 783209103214, 1032BK

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)