Spiral Wrap, 0.62" (15.8mm) x 25', TFE

Item #: 1036279

Cat #: T62T-Q

UPC: 074983627851

Sign In or Register to view pricing and more.
Documents & Guides
Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .62" (15.8mm) outside diameter, TFE, natural.

Overview

Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .62" (15.8mm) outside diameter, TFE, natural.
Also known as: 074983627851, T62T-Q

Specifications

Length: 25 ft
Color: Natural
Material: Teflon
Length: 25 ft
Material: Teflon
Color: Natural

Customer Reviews

No reviews for this product
(0)