Clamp Tie, Metal Barb, 6.6L (168mm), Int

Item #: 1035139

Cat #: BC1.5I-S8-M0

UPC: 074983738755

Sign In or Register to view pricing and more.
Dome-Top® barb ty clamp tie, intermediate cross section, #8 (M4) screw, 6.6 (168mm) length, weather resistant nylon 6.6, black.

Overview

Dome-Top® barb ty clamp tie, intermediate cross section, #8 (M4) screw, 6.6 (168mm) length, weather resistant nylon 6.6, black.
Also known as: 074983738755, BC1.5I-S8-M0

Specifications

Mounting: Screw
Color: Black
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Length: 6.600 in
Product Thickness: 0.041 in
Diameter Range: 1.500 in
Mounting: Screw
Width: 0.141 in
Material: Nylon
Length: 6.600 in
Diameter Range: 1.500 in
Color: Black
Weight Capacity: 40 lbs
Size: Intermediate
Product Thickness: 0.041 in

Customer Reviews

No reviews for this product
(0)