1
more

Electronic Photocontrol, 1000W, 105-305VAC
Item #: 1034960
Cat #: EK4436SM
UPC: 078275148406
Documents & Guides
Electronic Photocontrol, Stem Mount, 1000 Watts, 105-305 Volts AC
Sign In or Register to view pricing and more.
Overview
Electronic Photocontrol, Stem Mount, 1000 Watts, 105-305 Volts AC
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9 wire leads.
Also known as: 078275148406, EK4436SM
Specifications
Color: | Gray |
Wattage: | 1000 |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Color: | Gray |
Standards: | California Proposition 65 |
Wattage: | 1000 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)