Switch Toggle SP 15A 120V NonGrd BR

Item #: 1034620

Cat #: 1301B

UPC: 032664191008

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Brown, Single-Pole, Single-Pole, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Brown, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664191008, 1301B

Specifications

Color: Brown
Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 15
Type: Residential
Color: Brown
Material: Polycarbonate
Amps: 15
Mounting: Flush, Wall
Poles: 1
Type: Residential

Customer Reviews

No reviews for this product
(0)