PS PTTR8300-PIRED 20A 125V PLUGTAIL

Item #: 1034589

Cat #: PTTR8300-PIRED

UPC: 785007041590

Sign In or Register to view pricing and more.
Documents & Guides
PS PTTR8300-PIRED 20A 125V PLUGTAIL TR HG PWR IND RED

Overview

PS PTTR8300-PIRED 20A 125V PLUGTAIL TR HG PWR IND RED
Also known as: 785007041590, PTTR8300-PIRED

Specifications

Color: Red
Mounting: Box
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Red
Amps: 20
NEMA Configuration: 5-20R
Mounting: Box
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)