This product has been discontinued.
2
more
![Padded Tool Belt, Large Padded Tool Belt, Large](https://rexel-cdn.com/products/kle5246.jpg?i=975298A5-E405-4C47-A350-CD30FF918215&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Padded Tool Belt, 2" Wide, Padded Liner, Mesh Interior, Leather Belt Ends, Side Handles, Metal Connection Points, Large, Fits 35" to 39"
Overview
Padded Tool Belt, 2" Wide, Padded Liner, Mesh Interior, Leather Belt Ends, Side Handles, Metal Connection Points, Large, Fits 35" to 39"
Also known as: 092644200267, 5246
Specifications
Width: | 2 in |
Type: | Tool Belt |
Size: | Large |
Material: | Nylon |
Family / Style: | Tradesman Pro |
Width: | 2 in |
Size: | Large |
Family / Style: | Tradesman Pro |
Type: | Tool Belt |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)