Signature 1 Ceiling Light

Item #: 1033850

Cat #: 43848WHLED30

UPC: 783927512244

Sign In or Register to view pricing and more.
Documents & Guides
Signature 1 Ceiling Light, 8", White, Flush Mount in 3000K, Dimmable

Overview

Signature 1 Ceiling Light, 8", White, Flush Mount in 3000K, Dimmable
This LED flush mount features clean, beautiful lines that will enhance your modern décor. To complement this light, it features a pleasing White finish.
Also known as: 783927512244, 43848WHLED30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Flush Mount
Wattage: 15
Color: White
Diameter: 7.500 in
Color Temperature: 3000 (Warm White)
Type: Flush Mount
Color: White
Volts AC: 120
Wattage: 15
Diameter: 7.500 in

Customer Reviews

No reviews for this product
(0)