Flush Mount LED

Item #: 1033849

Cat #: 43848OZLED30

UPC: 783927512237

Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount LED, 3000K, Height: 1.25", Width: 7.50", Finish: Olde Bronze

Overview

Flush Mount LED, 3000K, Height: 1.25", Width: 7.50", Finish: Olde Bronze
This LED flush mount features clean, beautiful lines that will enhance your modern décor. To complement this light, it features a pleasing Olde Bronze(R) finish.
Also known as: 783927512237, 43848OZLED30

Specifications

Mounting: Flush
Type: Ceiling Light
Color: Bronze
Mounting: Flush
Color: Bronze
Type: Ceiling Light

Customer Reviews

No reviews for this product
(0)