200A SURFACE MTRD 9X30

Item #: 1033735

Cat #: R281C1

UPC: 784567585407

Documents & Guides
MID R281C1 200A SURFACE MTRD
Sign In or Register to view pricing and more.

No associated products found.

Overview

MID R281C1 200A SURFACE MTRD
Also known as: 784567585407, R281C1

Specifications

Amps: 200
Volts AC: 120/240
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 22 kA
Amps: 200
IP/NEMA Rating: NEMA 4
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)