Ground Rod, Copper, 3/4", 10' Long

Item #: 103326

Cat #: 633400

UPC: 782856306399

Documents & Guides
Ground Rod, Copper, Length: 10', Diameter: 3/4".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Rod, Copper, Length: 10', Diameter: 3/4".
nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.
Also known as: 782856306399, 633400

Specifications

Diameter: 3/4 in
Material: Copper
Length: 10 ft
Standards: California Proposition 65
Diameter: 3/4 in
Length: 10 ft
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)