Motion Sensor, 180°, 500W, Bronze

Item #: 103325

Cat #: STUFF500

UPC: 019813760223

Sign In or Register to view pricing and more.
Motion Sensor, 180°, Features: 500W Incandescent/240W Fluorescent, Vandalproof Lens, Color: Bronze.

Overview

Motion Sensor, 180°, Features: 500W Incandescent/240W Fluorescent, Vandalproof Lens, Color: Bronze.
Also known as: 019813760223, STUFF500

Specifications

Wattage: 240, 500
Volts AC: 120
Type: Motion Sensor
Color: Bronze
Mounting: Wall
Angle: 180°
Wattage: 240, 500
Type: Motion Sensor
Mounting: Wall
Volts AC: 120
Color: Bronze
Angle: 180°

Customer Reviews

1.5 Overall
(2)
2/5
John Nagle - , on 10/22/2024
Plastic ages too fast
Another review says "Then DISINTEGRATES into tiny plastic pieces after 5 years of service in LOW SUNLIGHT area." Yes. The plastic cover is the weak point of this thing. If you could get replacements (you can't, I contacted RAB) it would be a good device. I want to buy a new one for parts.
1/5
Aaron - San Francisco on 03/08/2020
sucks ... does NOT work as intended
Does the opposite .. comes ON when no one present, refuses to activate when 1 or more people are standing 5-20 feet away Then DISINTEGRATES into tiny plastic pieces after 5 years of service in LOW SUNLIGHT area