This product has been discontinued.
50 W LED Post Top/Site/Wall Pack
Item #: 1033007
Cat #: LED-8088E57
UPC: 844006081911
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 50W, 120-277V, Bulb: Wall Pack. Rotatable base enables user to accurately direct output to target. Beam Angle: Type V Distribution, Base: Medium Screw (E26), Lumens: 5870, CRI: 85.7, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W MH or HPS HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized.
Overview
LED Lamp, 50W, 120-277V, Bulb: Wall Pack. Rotatable base enables user to accurately direct output to target. Beam Angle: Type V Distribution, Base: Medium Screw (E26), Lumens: 5870, CRI: 85.7, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W MH or HPS HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized.
Also known as: 844006081911, LED-8088E57, shoebox retrofit
Specifications
Base: | Medium Screw (E26) |
Lumens: | 5870 |
Color Temperature: | 5700 (Bright White) |
Material: | Plastic |
Color Rendering Index (CRI): | 86 |
Wattage: | 50 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Base: | Medium Screw (E26) |
Color Temperature: | 5700 (Bright White) |
Color Rendering Index (CRI): | 86 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 5870 |
Material: | Plastic |
Wattage: | 50 |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)