3 Light Foyer Pendant, Nickel

Item #: 10328

Cat #: P3474-09

UPC: 785247136766

Documents & Guides
Three Light Foyer Pendant, 18 Inch x 18 Inch x 24 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Three Light Foyer Pendant, 18 Inch x 18 Inch x 24 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light hall and foyer fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247136766, P3474-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Pendant, 3-Light
Color: Brushed Nickel
Diameter: 18 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Type: Pendant, 3-Light
Diameter: 18 in
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)