ETNCL NFFLD-L-B100-S NFFLD CONDOR B

Item #: 1032559

Cat #: NFFLD-L-B100-S

UPC: 080083760992

Sign In or Register to view pricing and more.
LUMARK NFFLD-L-B100-S 256W LED NIGHT FALCON FIXTURE WITH SLIPFITTER

Overview

LUMARK NFFLD-L-B100-S 256W LED NIGHT FALCON FIXTURE WITH SLIPFITTER
Also known as: 080083760992, NFFLD-L-B100-S

Specifications

Color: Carbon Bronze
Mounting: Slipfitter
Type: Floodlight
Light Technology: LED
Color: Carbon Bronze
Type: Floodlight
Mounting: Slipfitter
Light Technology: LED

Customer Reviews

No reviews for this product
(0)