Motion Sensor, Outdoor, 96W, 120V, Bronze

Item #: 103243

Cat #: STL12LV

UPC: 019813760698

Sign In or Register to view pricing and more.
Documents & Guides
Motion Sensor, Outdoor, 96 Watt, 120 Volt, Bronze, 180°, Wall Mount

Overview

Motion Sensor, Outdoor, 96 Watt, 120 Volt, Bronze, 180°, Wall Mount
Also known as: 019813760698, STL12LV

Specifications

Wattage: 96
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 96
Color: Bronze
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)